Stanley

C-Clmp Lcking 6Sp Fast Release 6In


product price: $22.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Jaw Length 6 in
  • Jaw Capacity 2-1/8 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Stanley
  • MFR # IRHT82587
  • Zoro # G6861785
  • UPC #
    885911598002
  • Country of Origin China
  • Category C Clamps

Dimensions

Jaw Length 6 in

Details

Jaw Capacity 2-1/8 in

Description

C-Clmp Lcking 6Sp Fast Release 6In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.