Shop All Shears, Pruners & Loppers
This Product is Discontinued
Stanley
Bypass Lopper, 24" L, Forged Steel (Discontinued)
Mfr # BDS6324
Zoro # G5533348
This Product is Discontinued
Key Features
- Handle Material Steel
- Blade Material Forged Steel
- Cutting Capacity 2 in
- Overall Length 32 in
- Type Bypass Lopper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # BDS6324
- Zoro # G5533348
- UPC # 844841063240
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 32 in |
Details
Handle Material | Steel |
Blade Material | Forged Steel |
Cutting Capacity | 2 in |
Type | Bypass Lopper |
Features | Hook Shape Keeps Branches In Place During Cutting; Titanium Carbo-Nitride Coated Blades |
For Use With | Landscaping, Farming, Slices Through Stubborn Limbs and Branches |
Item | Lopper |
Cutting Capacity (In.) | 2" |
Application | Multipurpose |
Handle Color | Black |
Grip Material | Plastic |
Blade Finish | Carbo-Nitride Coated |
Includes Cushioned Grip | Yes |
Description
Bypass Lopper, Application Multipurpose, Blade Finish Carbo-Nitride Coated, Blade Material Steel, Cutting Capacity 2 in, Features Innovative Hook Shaped Blades, Grip Material Plastic, Handle Color Black, Handle Material Steel, Includes Cushioned Grip Yes, Overall Length 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.