Shop All Picks & Riveting Chipping Hammers
Stanley
Bricklayer'S Hammer
Mfr # 54-435
Zoro # G3096125
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 24 oz
- Head Material Steel
- Handle Hickory
- Face Smooth
- Overall Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 54-435
- Zoro # G3096125
- UPC # 076174544350
- Country of Origin Multiple
- Category Picks & Riveting Chipping Hammers
Dimensions
Overall Length | 11 in |
Head Length | 8 in |
Blade Length | 3 1/2 in |
Face Diameter | 1 1/8 in |
Details
Item | Bricklayer Hammer |
Head Weight | 24 oz |
Head Material | Steel |
Handle | Hickory |
Face | Smooth |
Features | Traditional Handle |
Head Finish | Polished |
Face Material | Steel |
Face Texture | Smooth |
Handle Material | Wood |
Non-Sparking | No |
Hammer Type | Bricklayers Hammer |
Blade Orientation | Perpendicular |
Grip Style | Plain |
Dead Blow Hammer | No |
Face Shape | Round |
Handle Attachment | Double Wedged |
Replaceable Handle | No |
Description
If you are a bricklayer, the Stanley 54-435 Bricklayer's Hammer is the tool for you. With a heat treated steel head, this hammer has great durability and strength. The face of the hammer is smooth to prevent chipping or damage to bricks. The 24 oz head weight provides ample force when needed. This 11 in long hammer also has a hickory handle for comfortable use. When it comes to chipping hammers, there is no better choice than the Stanley 54-435 Bricklayer's Hammer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 6 ft. 8 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (99124-06-08)
- SWANSON TOOL 9" Lighted Savage(with 2 Energizer batteries), with Neodymium Magnets (TLL049M)
- BON TOOL Shovel, Squareuare Point Closed Back 27" D Fiberglass Handle (28-147)
- BURNDY 22 5/8 in Dieless Crimper 8 to 250 KCMIL (MY293)
- STANLEY Bricklayers Hammer, Steel, Anti-Vibe, 20 Oz (54-022)
- UNIVERSAL TOOL 4" Stroke Chipping Hammer, UT8654R (UT8654R)
- MARTIN TOOLS Fiberglass Hammer Handle, 12" (HHBFFG)
- WESTWARD Bricklayers Hammer, Hickory, 16 Oz (6DWK8)
- MARTIN TOOL Pick Hammers, MARTIN TOOLS (156G)
- WESTWARD Bricklayers Hammer, Hickory, 24 Oz (6DWK7)
- LENCO Lenco 380-09110 Lwhhc Chipping Hammer|Lwhhc Hammer (380-09110)
- Stanley Picks & Riveting Chipping Hammers