Shop All Shears, Pruners & Loppers
This Product is Discontinued
Stanley
Bow Saw, 27-7/8" L, Steel, 21" Blade Size (Discontinued)
Mfr # BDS6510
Zoro # G5519059
This Product is Discontinued
Key Features
- Handle Material Polypropylene
- Blade Material Carbon Steel
- Overall Length 24 in
- Type Bow Saw
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # BDS6510
- Zoro # G5519059
- UPC # 844841065107
- Country of Origin Multiple
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 24 in |
Blade Length | 24" |
Blade Size | 24 in |
Length | 27 7/8 in |
Description
Bow Saw, Blade Length 24 in, Blade Material Steel, Cutting Action Straight, Cutting Edge Type Serrated, Features Aggressive For Easy Cutting Outdoors, Durable Hand Guard For Safety, Frame Material Steel, Hand Saw Application Wood, Hand Saw Product Type Bow Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.