Shop All Blind Rivets
Download CAD Files
Stanley
Blind Rivet, Dome Head, 1/8 in Dia., 13/32 in L, Steel Body, 100 PK
Mfr # PSS44-1B
Zoro # G4722724
CAD Available
product price: $3.65
/pk 100, $0.04/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 1/8 in
- Grip Range 0.188 in to 0.250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # PSS44-1B
- Zoro # G4722724
- UPC # 045731028565
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 13/32 in |
Head Dia. | 0.250 in |
Head Height | 0.04 in |
Drill Size | #30 |
Hole Size | 0.129 in to 0.133 in |
Overall Length | 2 19/32 in |
Head Diameter | 1/4 in |
Shank Diameter | 0.125 in |
Maximum Hole Diameter | 0.125 in |
Minimum Hole Diameter | 0.129 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 2 19/32 in, Body Length 13/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Steel, Head Type Dome, Head Diameter 1/4 in, Shear Strength 260 lb, Tensile Strength 340 lb, Maximum Hole Diameter 0.125 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-114-30, Mandrel Material Steel, Features Reusable, Minimum Hole Diameter 0.129 in, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M12-1.25 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Steel, 5 PK (5XA37)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M7-1.00, 15 Inserts (35078)
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 (M55580.030.0018)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03034)
- STANLEY Blind Rivet, Dome Head, 1/8 in Dia., 1/8 in L, Steel Body, 100 PK (PSS42-1B)
- STANLEY Blind Rivet, 3/16 in Dia., 5/8 in L, Aluminum Body, 50 PK (PAA610-5B)
- STANLEY Blind Rivet, 1/8 in Dia., 1/8 in L, Aluminum Body, 100 PK (PAA42W-1B)
- STANLEY Blind Rivet, 3/16 in Dia., 1/2 in L, Aluminum Body (PAA68-5B)
- STANLEY Blind Rivet, 100 PK (PSS42-1B)
- STANLEY Blind Rivet, Dome Head, 3/16 in Dia., 1/2 in L, Aluminum Body, 50 PK (PAA68-5B)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Stainless Steel Body, 250 PK (U33670.018.0062)
- Stanley Blind Rivets