Shop All Blind Rivets
Download CAD Files
Stanley
Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, Aluminum Body, 100 PK
Mfr # PAA48-1B
Zoro # G9968777
CAD Available
product price: $3.05
/pk 100, $0.03/ea
$3.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Grip Range 0.376 in to 0.500 in
- Body Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # PAA48-1B
- Zoro # G9968777
- UPC # 045731124106
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 1/2 in |
Head Dia. | 0.220 in |
Drill Size | 1/8 in |
Hole Size | 1/8 in |
Head Height | 0.03 in |
Overall Length | 1 19/32 in |
Head Diameter | 1/8 in |
Maximum Hole Diameter | 0.125 in |
Shank Diameter | 0.125 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 19/32 in, Body Length 1/2 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Head Type Dome, Head Diameter 1/8 in, Shear Strength 155 lb, Tensile Strength 235 lb, Maximum Hole Diameter 0.125 in, Minimum Material Thickness 3/8 in, Maximum Material Thickness 1/2 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Manufacturer Location Globally Sourced, Drill Size 1/8 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M8-1.00 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 50 PK (HF18080400-050P2)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 2 ft, Stainless Steel, 316, Plain Finish (U55070.150.2400)
- MIDWEST FASTENER Plow Bolt, 5/8"-11 Thrd Sz, 2" L, Flat Head, Steel, Plain, 3 PK (70526)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 5 PK (U07000.075.0150)
- STANLEY Blind Rivet, Dome Head, 3/16 in Dia., 1/2 in L, Aluminum Body, 50 PK (PAA68-5B)
- STANLEY Blind Rivet, 100 PK (PSS42-1B)
- STANLEY Blind Rivet, 5/32 in Dia., 1/4 in L, Aluminum Body, 50 PK (PAA54-5B)
- STANLEY Blind Rivet, 3/16 in Dia., Aluminum Body (PAA68-5B)
- STANLEY Stanley® STHT72179 Blind Rivet Kit W/ 60 Rivets And Case (STHT72179)
- STANLEY Blind Rivet, Dome Head, 1/8 in Dia., 13/32 in L, Steel Body, 100 PK (PSS44-1B)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.328 in L, Steel Body, 1000 PK (SD43BS)
- Stanley Blind Rivets