Shop All Blind Rivets
Stanley
Blind Rivet, 3/16 in Dia., 5/8 in L, Aluminum Body, 50 PK
Mfr # PAA610-5B
Zoro # G205994378
product price: $9.45
/pk 50, $0.19/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Rivet Diameter 3/16 in
- Body Length 5/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # PAA610-5B
- Zoro # G205994378
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 5/8 in |
Details
Item | Blind Rivet |
Body Material | Aluminum |
System of Measurement | Inch |
Description
Stanley 3/16 in. D X 5/8 in. Aluminum Blind Rivets Silver 50 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 3 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (151438)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/8, PK100 (SSCIA0250037USA-100BX)
- ZORO SELECT Set Screw, M4 x 0.70mm, 20mm L, PK100 (M51260.040.0020)
- BOSTITCH Staples, Flat Crown, Carbon Steel, 1200 PK (BOSSTCR75XHC)
- STANLEY Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, Aluminum Body, 100 PK (PAA48-1B)
- STANLEY Blind Rivet, 3/16 in Dia., 1/2 in L, Aluminum Body (PAA68-5B)
- STANLEY Blind Rivet, 5/32 in Dia., 1/4 in L, Aluminum Body, 50 PK (PAA54-5B)
- STANLEY Blind Rivet, 100 PK (PSS42-1B)
- STANLEY Blind Rivet, 3/16 in Dia., Aluminum Body (PAA68-5B)
- STANLEY Blind Rivet, Dome Head, 3/16 in Dia., 1/2 in L, Aluminum Body, 50 PK (PAA68-5B)
- HOWMET AEROSPACE Blind Rivet, Structural Brazier Head, 1/4 in Dia., 1.833 in L, Steel Body, 10 PK (C6LB-R8-7GA-PKT)
- Stanley Blind Rivets