Shop All Cutter Parts
Stanley
Blade, Flat, For 5C940/6R007
Mfr # 21-293
Zoro # G2562481
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- For Use With Mfr. Model Number 21-295
- Impact Rated No
- For Use With Flat File
- Type Regular Cut, 10 in Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 21-293
- Zoro # G2562481
- UPC # 076174212938
- Country of Origin United Kingdom
- Category Cutter Parts
Dimensions
Overall Length | 10 in |
Details
For Use With Mfr. Model Number | 21-295 |
Item | Replacement Flat Blade |
Impact Rated | No |
For Use With | Flat File |
Type | Regular Cut, 10 in Length |
Compatible with Brand | Stanley |
Compatible with Manufacturer Model Number | 21-295 |
Application | Multipurpose |
Features | Designed for Working Into Edges, With Teeth Flush to the Blade Edge |
Accessory Type | Replacement Blade |
Compatible with Manufacturer Part Number | 21-295 |
Compatible with Manufacturer Model Number [NEW] | 21-295 |
Compatible Manufacturer Part Number | 21-295 |
Compatible Manufacturer Model Number | 21-295 |
For Use with Mfr. Model Number | 21-295 |
Description
Replacement Flat Blade, Accessory Type Replacement Blade, Application Multipurpose, Compatible with Brand Stanley, Compatible with Grainger Part Number 5C940, Compatible with Manufacturer Model Number 21-295, Features Designed for Working Into Edges, With Teeth Flush to the Blade Edge, For Use With Flat File, Overall Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW SELECT Mason Chisel, 4 in. x 7-1/2 in., Steel (12302)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 12 Point 9/16 in. and 3/4 in. 2-in-1 Socket (49-66-5121)
- DEWALT 3/8" Titanium Speed Tip Drill Bit (DW1324)
- KEO Spotting Drill, 1/2 In., 82 Deg., 3 3/4 OAL (38123)
- STANLEY Replacement Razor Blades, PK10 (28-510)
- STANLEY Blade, Fine (21-398)
- STANLEY Round Surform Blade (21-291)
- STANLEY Blade, Shaver, Fine, For 6R004 (21-515)
- POSI LOCK Snap Ring (11659)
- COUNCIL TOOL Fire Swatter Handle, Wood, 60In, For FS15 (70-047)
- GREENLEE Pawl Kit 761 (11762)
- Stanley Cutter Parts