Shop All Cutter Parts
Stanley
Blade, Fine
Mfr # 21-398
Zoro # G2627301
original price:
$4.25
6% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5 1/2 in
- Material Steel
- Impact Rated No
- For Use With Pocket Planes
- Type Fine Cut, 5-1/2 in Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 21-398
- Zoro # G2627301
- UPC # 076174213980
- Country of Origin United Kingdom
- Category Cutter Parts
Dimensions
Overall Length | 5 1/2 in |
Overall Height | 5 1/2 in |
Overall Width | 2 4/5 in |
Details
Material | Steel |
Impact Rated | No |
For Use With | Pocket Planes |
Item | Replacement Flat Blade |
Type | Fine Cut, 5-1/2 in Length |
Accessory Type | Replacement Blade |
Compatible with Manufacturer Model Number | 21-399 |
Compatible with Brand | Stanley |
Features | Produces a Fine Finish on Hardwoods, End Grains and Soft Metals |
Compatible Manufacturer Part Number | 21-399 |
Compatible with Manufacturer Part Number | 21-399 |
Compatible with Manufacturer Model Number [NEW] | 21-399 |
Compatible Manufacturer Model Number | 21-399 |
For Use with Mfr. Model Number | 21-399 |
For Use With Mfr. Model Number | 21-399 |
Description
Replacement Flat Blade, Accessory Type Replacement Blade, Compatible with Brand Stanley, Compatible with Grainger Part Number 5C943, Compatible with Manufacturer Model Number 21-399, Features Produces a Fine Finish on Hardwoods, End Grains and Soft Metals, For Use With Pocket Planes, Material Steel, Overall Height 5 1/2 in, Overall Length 5 1/2 in, Overall Width 2 4/5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 5/64 (C18001)
- NTN BEARING Bent Inner Tab Lock Washer, 55 mm Dia Bore, 81 mm OD, 67 mm Dia Face, 1.2 mm THK, Low Carbon Steel (AW11)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 29 (P2012EC)
- BETA Tool Cart, Black, Sheet Metal, 27 in W x 12 in D x 39 in H (027000205)
- STANLEY Blade, Shaver, Fine, For 6R004 (21-515)
- STANLEY Round Surform Blade (21-291)
- STANLEY Replacement Razor Blades, PK10 (28-510)
- STANLEY Blade, Flat, For 5C940/6R007 (21-293)
- RIDGID Tension Spring (24228)
- GREENLEE Drawstud 3/8-24X3/8-24X3.50 229 . (34421)
- GARANT Tool Kit for Basic Assembly and Repairs, 21 Pc (680132 21)
- Stanley Cutter Parts