Shop All Hacksaw and Coping Saw Blades
Stanley
Blade, Coping Saw, Pk4
Mfr # 15-061
Zoro # G1123954
product price: $2.75
/pk 4, $0.69/ea
$2.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hand Saw Application Wood
- Application Aggressive Tooth Design Cuts Wood 50 Percentage Faster than Conventional Saws
- Blade Length 6 1/4 in
- Material High Carbon steel
- Teeth per Inch 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 15-061
- Zoro # G1123954
- UPC # 076174150612
- Country of Origin United States
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 6 1/4 in |
Blade Width | 1/4 in |
Length (In.) | 6-1/2 |
Width (In.) | 1/4 |
Description
The STANLEY 15-061 Blade is the perfect solution for your next project. This blade is designed to cut wood 50 percent faster than conventional saws. The blade's teeth are induction hardened and precision set, which means you can expect high performance from this blade. It has a 1/4 in. width and 6 1/2 in. length, as well as 15 teeth per inch. The STANLEY Coping Saw Blade will make short work of your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Rechargeable Self-Leveling Green Cross-Line Laser Level with Red Plumb (93LCLGR)
- WESTWARD Euro Caliper IV 6In/150mm (2YNJ9)
- KO-KEN Socket 22mm 12 Point 77mm 1/2 Sq. Drive (4305M-22)
- WESTWARD #47 Carbide TiN 118 Deg. Jobber Length Drill Bit (5VUA0)
- STANLEY DeWalt 12 in. Bi-Metal Hacksaw Blades 32 TPI 2 pk (DWHT20553)
- STANLEY Hacksaw Blades, 12 In, 18 TPI, PK2 (15-928A)
- STANLEY 5 in. Flush Cut Saw 22 TPI 1 pc (DWHT20541)
- STANLEY Hacksaw Blade, 12 In, 18TPI, Bi-Metal (15-632)
- STANLEY Saw, Hand, 20 In (15-087)
- STANLEY FATMAX® Folding Jab Saw (FMHT20559)
- LENOX Hack Saw Blade, Bi-Metal, 12x1/2 In, 24 TPI (S224HE)
- Stanley Hacksaw and Coping Saw Blades