Shop All Tool Belts & Pouches
Stanley
Tool Apron, Tool Vest, Black/Yellow/Gray, Polyester, 16 Pockets
Mfr # FMST530201
Zoro # G7527545
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Tool Apron
- Color Black/Yellow/Gray
- Features Storage Compartments for Personal Belongings Such as Mobile Phone, Tool Compartments for Easy Storage and Convenient Access to Tools
- Height 22 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # FMST530201
- Zoro # G7527545
- UPC # 076174711813
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Height | 22 5/8 in |
Length | 17" |
Width | 12 in |
Waist Size | Universal |
Depth | 18 21/64 in |
Overall Length | 17 in |
Overall Width | 12 in |
Pocket Dimensions | 17 in L x 12 in W x 3 1/2 in H |
Minimum Waist Size | 0 in |
Details
Item | Tool Vest |
Material | Polyester |
Tool Storage Type Included | Tool Apron |
Color | Black/Yellow/Gray |
Features | Storage Compartments for Personal Belongings Such as Mobile Phone, Tool Compartments for Easy Storage and Convenient Access to Tools |
Measurement Type | SAE |
For Use With | Tools |
Number of Pockets | 16 |
Type | General Purpose |
SAE or Metric | SAE |
Includes | Adjustable Shoulder Straps |
Primary Application | General Purpose |
Tool Holder Type | Misc Hand Tools, Tape Measures, Utility Knives |
Style | Tool Vest |
Padded | Yes |
Description
This Stanley FMST530201 Black/Yellow/Gray Polyester 16 Pockets Tool Vest is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. The tool vest has a height of 22 5/8 in., depth of 18 21/64 in., and width of 12 in. It also has a polyester material, making it durable and long lasting. With 16 pockets, this general purpose tool vest has enough space for all your tools. It features black, yellow, and gray colors which makes it attractive to look at as well as functional. The Stanley Black/Yellow/Gray Polyester 16 Pockets Tool Vest is the perfect companion for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKFORD ARSENAL Frankford Arsenal 2001166 Case Trim & Prep Center (2001166)
- PROTO 1/2 in Drive Impact Socket 24 mm Size, Standard Socket, black oxide (J7424MT)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 14mm Deep Length, Impact Socket (D014214)
- DRAIN KING DRAIN UNCLOGGER 1.5-3"" (186)
- CUSTOM LEATHERCRAFT Ruler Suspenders (110RUL)
- 3M DBI-SALA Tool Pouch, Pouch, Black, Canvas (1500123)
- ESTWING Cooling Mesh Padded Tool Belt Suspenders (94758)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - Small 26" - 30" (B145-S)
- KLEIN TOOLS Tool Apron, Orange vinyl 8 Pockets, Orange, vinyl, 8 Pockets (51828)
- CLC WORK GEAR Tool Suspenders, Suspenders, Black, Elastic, Webbing (5121)
- HEROS PRIDE Tool Belt, Shirt Keeper, White, Rubber (9074W)
- Stanley Tool Belts & Pouches