Shop All Engineer, Drilling & Blacksmith Hammers
This Product is Discontinued
Stanley
Blacksmith Hammer, 4 Lb, Fiberglass (Discontinued)
Mfr # 56-220
Zoro # G7502573
This Product is Discontinued
Key Features
- Head Weight 4 lb
- Handle Jacketed Fiberglass
- Face Diameter 3 1/8 in
- Series 56-2
- Hammer Type Blacksmith Hammer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 56-220
- Zoro # G7502573
- UPC # 076174562200
- Country of Origin Taiwan, Province of China
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Face Diameter | 3 1/8 in |
Details
Item | Blacksmith Hammer |
Head Weight | 4 lb |
Handle | Jacketed Fiberglass |
Series | 56-2 |
Hammer Type | Blacksmith Hammer |
Dead Blow Hammer | No |
Handle Material | Fiberglass |
Face Shape | Round |
Description
Blacksmith Hammer, Hammer Type Blacksmith Hammer, Handle Material Fiberglass, Head Weight 4 lb, Face Diameter 3 1/8 in, Overall Length 14 in, Dead Blow Hammer No, Face Shape Round, Features Fiberglass Core Adds Strength and Durability in the Handle Reduces Vibrations and Provides the In.Feel of Wood In., Head Length 5 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.