Shop All Permanent Markers
Stanley
Black Industrial Marker, 2 PK
Mfr # 47-314
Zoro # G4525507
$4.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Ink Color Black
- Tip Size Medium
- Marker Type Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 47-314
- Zoro # G4525507
- UPC # 076174473148
- Country of Origin China
- Category Permanent Markers
Dimensions
Tip Size | Medium |
Marking Tool Tip Size Group | Medium |
Description
Industrial Marker, Actuation Type Valve, Dry Erase (MERCH) No, Extended Tip (MERCH) Not Applicable, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Lanyard Loop, Housing Material Plastic, Marking Tip Shape Chisel, Pigment Color Black, Pigment Material Ink, Pigment Permanence Permanent, Product Type Ink Marker, Reversible (MERCH) No, Rolls-Royce EMS 56752 Specification Compliance Not Applicable, Tip Protection Type Not Applicable, Tip Size Chisel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, Single Wall, Inside 12 in L x 12 in W x 8 in H, Corrugate, Color: Kraft (11R334)
- RAPID STAPLER, ELEC, 20EX, 20SHT, BLK (RPD73126)
- PARTNERS BRAND Stitched Job Ticket Holders, 4" x 6", Black, 25/Case (JTH101)
- ZORO SELECT Shipping Box, 18x12x10 in (55NM77)
- DIXON TICONDEROGA Dixon, China Marker, Yellow, Dozen (00073)
- BIC BIC® Mark•it™ Permanent Markers, Fine Point, Asstd Color, PK36 (GXPMP361)
- EXPO Vis-à-Vis Wet Erase Marker, Fine Bullet Tip, Black, PK12 (16001)
- TOMBOW MARKING HOLDER, BLUE (51536)
- UNIVERSAL Chisel Tip Permanent Marker, Broad, Black, PK36 (UNV07050)
- SHARPIE Black, Blue, Green, Red Mini Markers, 4 PK (35113PP)
- RUST-OLEUM Glass Marker White 2.3Oz (267963)
- Stanley Permanent Markers