Shop All Wood Drilling Bits
Stanley
Bit Drill #51
Mfr # 80151
Zoro # G5851308
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Flute Length 1 in
- Twist Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 80151
- Zoro # G5851308
- UPC # 42526801518
- Country of Origin United States
- Category Wood Drilling Bits
Dimensions
Overall Length | 2 in |
Flute Length | 1 in |
Twist Length | 1 in |
Description
Bit Drill #51
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12V MAX 1/4In Cordless Impact Driver Kit, (2) 1.3Ah Batteries (DCF815S2)
- GEAR KEEPER Scanner Retractor, 42 in. L, Plastic, Snap (RT3-4512)
- INGERSOLL-RAND Air Impact Wrench, 1/4 In. Dr., 14,500 rpm (2101XPA)
- MILWAUKEE TOOL & EQUIPMENT Milwaukee 765 Workshop Vise (1276500)
- STANLEY #50 Drill Bit Carded (81150)
- STANLEY 7/16 Cobalt (63128)
- WILTON Premium Mortise Chisel And Bit 1/4IN (1791091)
- WOODOWL OverDrive Fast Boring Bit 5/8" (00701)
- IRWIN BIT DRILL FORSTNR 1-1/4"" (1966932)
- FREUD Through Hole Bit, 14mm dia. (TH12070L)
- KLEIN TOOLS Flex Bit Placement Tool (53715SEN)
- Stanley Drill Bits