Shop All Chisels
Stanley
Bi-Material Short Blade Wood Chisel – 1/2"
Mfr # 16-308
Zoro # G0627444
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 1/2"
- Material Steel
- Application Demolition
- Features Ergonomically Designed, Bi-Material Grip Handle is Impact Resistant, Included Blade Guard Protects Working Edges of Blade When Not in Use, Short Series Blade for Strength and Control
- Non-Sparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1/2" |
Blade Width | 1/2 in |
Overall Length | 9 1/4 in |
Details
Item | Short Blade Chisel |
Material | Steel |
Application | Demolition |
Features | Ergonomically Designed, Bi-Material Grip Handle is Impact Resistant, Included Blade Guard Protects Working Edges of Blade When Not in Use, Short Series Blade for Strength and Control |
Non-Sparking | No |
Includes Handle | Yes |
Corrosion-Resistant | Yes |
Includes Striking Cap | Yes |
Handle Material | Plastic |
Chisel Type | Short Blade Wood Chisel |
Blade Tip Shape | Straight |
Tether Ready | No |
Material Applications | For Wood |
Description
Short Blade Chisel, Chisel Type Short Blade Wood Chisel, Material Applications For Wood, Blade Tip Shape Straight, Blade Width 1/2 in, Includes Striking Cap Yes, Includes Handle Yes, Material Steel, Overall Length 9 1/4 in, Handle Material Plastic, Non-Sparking No, Tether Ready No, Corrosion-Resistant Yes, Features Ergonomically Designed, Bi-Material Grip Handle is Impact Resistant, Included Blade Guard Protects Working Edges of Blade When Not in Use, Short Series Blade for Strength and Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT SET 3/8" DR 6 PC EXT & ADAPTER (GP1100)
- KLEIN TOOLS 7 Piece Torx? Fold-Up Torx? Key Set, 70586 (70586)
- INTERTOOL 1/4 in Drive 72-Tooth Geared Teeth Teardrop Two Layer Nickel Coating (ET08-8001)
- REED Socket Wrench, SAE, 1-1/4".x1-1/16"., Fixed (L2017)
- STANLEY Short Blade Chisel, 1-1/4 In. x 9-1/4 In. (16-320)
- STANLEY Bi-Material Short Blade Wood Chisel – 1" (16-316)
- STANLEY Short Blade Chisel, 1/4 In. x 9-1/4 In. (16-304)
- STANLEY Bi-Material Short Blade Wood Chisel – 1-1/2" (16-324)
- STANLEY Short Blade Chisel, 1-1/2 In. x 9 In. (16-980)
- STANLEY Bailey, Chisel Set, 1/4 to 1-1/4 In, 5 Pc (16-401)
- GEDORE Brick Cutting Chisel, 80mm (103-80)
- Stanley Cutting and Shaping Tools