Shop All Chisels
Stanley
Bi-Material Short Blade Wood Chisel – 1-1/2"
Mfr # 16-324
Zoro # G0439686
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 1-1/2"
- Material Steel
- Application Demolition
- Non-Sparking No
- Features Ergonomically Designed, Bi-Material Grip Handle is Impact Resistant, Included Blade Guard Protects Working Edges of Blade When Not in Use, Short Series Blade for Strength and Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1-1/2" |
Overall Length | 9 1/4 in |
Blade Width | 1 1/2 in |
Details
Item | Short Blade Chisel |
Material | Steel |
Application | Demolition |
Non-Sparking | No |
Features | Ergonomically Designed, Bi-Material Grip Handle is Impact Resistant, Included Blade Guard Protects Working Edges of Blade When Not in Use, Short Series Blade for Strength and Control |
Tether Ready | No |
Material Applications | For Wood |
Chisel Type | Short Blade Wood Chisel |
Includes Handle | Yes |
Corrosion-Resistant | Yes |
Includes Striking Cap | Yes |
Handle Material | Plastic |
Blade Tip Shape | Straight |
Description
Short Blade Chisel, Chisel Type Short Blade Wood Chisel, Material Applications For Wood, Blade Tip Shape Straight, Blade Width 1 1/2 in, Includes Striking Cap Yes, Includes Handle Yes, Material Steel, Overall Length 9 1/4 in, Handle Material Plastic, Non-Sparking No, Tether Ready No, Corrosion-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.091 In, Black (911209100)
- TE-CO Plunger, Spring W/Out Lock, 5/16-18, 1, PK5 (52008X)
- OREGON Plastic Felling Wedge, 8" Yellow (559245)
- IRWIN Tap Carded 8Mm-1Mm (8333)
- STANLEY Bi-Material Short Blade Wood Chisel – 1" (16-316)
- STANLEY Bi-Material Short Blade Wood Chisel – 1/2" (16-308)
- STANLEY Short Blade Chisel, 1/4 In. x 9-1/4 In. (16-304)
- STANLEY Short Blade Chisel, 1 In. x 9 In. (16-978)
- STANLEY Short Blade Chisel, 1/2 In. x 9 In. (16-975)
- STANLEY 8 pc. Socket Chisel Set (16-793)
- PROTO Cold Chisel, 7/8 In. x 8 In. (J86A3/4X8)
- Stanley Chisels