Shop All Needle Nose Pliers
Stanley
Bi-Material Long Nose Cutting Pliers – 6"
Mfr # 84-031W
Zoro # G6307548
Sold in multiples of 3 for $21.57
$21.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 13/16"
- Features Durable, Slip-Resistant, Strong
- Material Steel
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 84-031W
- Zoro # G6307548
- UPC # 076174840315
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 13/16" |
Tip Width | 27/64" |
Jaw Length | 2-15/64" |
Overall Length Range | 6 - 8 in |
Description
Pliers, Plier Type Needle Nose Pliers, Nose Shape Needle, Overall Length 6 7/8 in, Application Bending, Cutting, Turning, Cutting Capacities 14 AWG, Features Durable, Slip-Resistant, Strong, Grip Material Bi-Material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO R-Go 10 M-Tec 10 pcs. Box Nut Drivers, (07157 61553)
- UWS Replacement Key, 003-HDL-KEY0005 (003-HDL-KEY0005)
- PROTO 1/2 in Drive, 1-1/4 in 12 pt SAE Socket, 12 Points (J7340)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1015)
- STANLEY LONG NOSE PLIERS 6"" FJ (84-031W)
- STANLEY 6 3/8 in Bent Needle Nose Plier Ergonomic Handle (89-871)
- STANLEY PLIERS LONG NOSE 6"" (84-101)
- STANLEY MULTI TOOL 12 IN 1 (84-519K)
- STANLEY 6 1/2 in Fatmax Needle Nose Plier, Side Cutter Bi-Material Handle (89-869)
- STANLEY 6 in Long Nose Cutting Pliers 1 1/4 Jaw Opening Dipped Handle (84-101)
- KNIPEX 4 1/2 in Round Nose Plier Multi-Component Grip Handle (35 32 115 ESD)
- Stanley Needle Nose Pliers