Shop All Adjustable Wrenches
Stanley
Bi-Material Adjustable Wrench – 8"
Mfr # 90-948
Zoro # G6256868
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8"
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 90-948
- Zoro # G6256868
- UPC # 076174909487
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 8" |
Details
Standards | ANSI |
Item | Adjustable Wrench |
Description
The Stanley 90-948 Bi-Material Adjustable Wrench is a versatile tool for any do-it-yourselfer. It features a sturdy bi-material handle and an adjustable jaw to provide you with the perfect fit. This 8" adjustable wrench has a fully polished head and jaw. The Stanley 90-948 Bi-Material Adjustable Wrench will help you get the job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-18 2" OD HSS Left Hand Round Adjustable Die (DWTH2-5818LH)
- HHIP 1" Precision Parallel Screwless Vise With Step Jaws (3900-0124)
- WIHA Metric Comfort Grip T-Handle Hex Key, 6 mm Tip Size (33415)
- BOSTON GEAR Mounting Base (56441)
- STANLEY Cushion Grip Adjustable Wrench – 10" (85-762)
- STANLEY Stanley 85-610 Locking Adjustable Wrench, 10" Long (85-610)
- STANLEY Bi-Material Adjustable Wrench – 10" (90-949)
- STANLEY DeWalt Metric and SAE Adjustable Wrench 12 in. L 1 pc (DWHT80269)
- STANLEY WRENCH ADJUSTABLE 6"" (87-367)
- STANLEY Bi-Material Adjustable Wrench – 7" (90-947)
- WILLIAMS Williams Adjustable Face Spanner 4" (484)
- Stanley Adjustable Wrenches