Shop All Adjustable Wrenches
Stanley
Bi-Material Adjustable Wrench – 7"
Mfr # 90-947
Zoro # G9968987
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Finish Black Oxide
- Material Alloy Steel
- Features Tapered Jaw Design, Slip-Resistant, Bi-Material Handle, Wide-Capacity Jaw, Knurled Adjusting Mechanism, Laser-Etched Sae and Metric Scale
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 90-947
- Zoro # G9968987
- UPC # 076174909470
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 6 in |
Adjustable Wrench Nominal Length | 6" |
Description
This Stanley 90-947 Bi-Material Adjustable Wrench is a must have for all types of work. The cushion grip and self-adjusting feature will make it easy to use. Made from alloy steel, the adjustable wrench has a black oxide finish that makes it durable and corrosion resistant. It features a bi-material handle with cushioned grip for comfort and control. This adjustable wrench is self adjusting, so you can quickly tighten or loosen nuts and bolts without having to reposition the tool. Its 1 in jaw capacity means you can get a firm hold on any size fastener you need to turn. The Stanley 90 947 7" Adjustable Wrench provides superior performance when working with different sized fasteners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, M14-1.50, Plug, V, 0 Flutes (1635014541)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (913UMS)
- IRWIN Tap Adapter Set, #6 to 1/2 In, 2 pc (3095001)
- WILTON 4" Standard Duty Combination Vise with Swivel Base (11104)
- STANLEY FATMAX® 10" Adjustable Demolition Wrench (FMHT75081)
- STANLEY Adjustable Wrench – 12" (87-473)
- STANLEY Bi-Material Adjustable Wrench – 10" (90-949)
- STANLEY Adjustable Wrench – 10" (87-471)
- STANLEY Bi-Material Adjustable Wrench – 8" (90-948)
- STANLEY Stanley 85-610 Locking Adjustable Wrench, 10" Long (85-610)
- SK PROFESSIONAL TOOLS Adjustable Wrench, 24 (8024)
- Stanley Wrenches