Shop All Cutting Pliers
Stanley
Basic Diagonal Cutting Pliers – 7"
Mfr # 84-108
Zoro # G9088021
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Meets ANSI Specifications
- Handle Type Dipped
- Jaw Length 7/8 in
- Jaw Width 7/8 in
- Material Drop Forged Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 84-108
- Zoro # G9088021
- UPC # 076174841084
- Country of Origin India
- Category Cutting Pliers
Dimensions
Jaw Length | 7/8 in |
Jaw Width | 7/8 in |
Overall Length | 7 in |
Cutter Length | 7/8 in |
Overall Length Range | 6 - 8 in |
Description
When you need to cut a wire or a bolt, this STANLEY Diagonal Cutting Plier is the tool for the job. The pliers have been designed with individual sharpened blades and meet ANSI specifications. Made of drop forged steel, these diagonal cutting pliers are tough and durable. Each blade has been individually sharpened so you can expect clean cuts every time. With a jaw length of 1 in., jaw width of 7/8 in., and an overall length of 7 in., these diagonal cutting pliers will give you excellent leverage when working on your project. Its dipped handle provides a secure grip while its round nose makes it easy to work with small parts. You can rely on this STANLEY Diagonal Cutting Plier for any type of wire or bolt cutting job that comes your way.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Hi-Craft Fresno Weight (HC755)
- CLEVELAND Screw Machine Drill Bit, 5/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14236)
- PROTO 3/4 in Drive Impact Socket 1 3/8 in Size, Standard Socket, black oxide (J07522T)
- J.W. WINCO Vibration Isolation Mount, Thread 3/8-16 (456.2-50-30-42-3/8-55)
- STANLEY 6 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (89-858)
- STANLEY FATMAX® End Cutting Pliers – 6-1/2" (89-875)
- STANLEY Stanley 84-105 6" Basic Diagonal Cutting Plier (84-105)
- STANLEY 10 in Diagonal Cutting Plier Semiflush Cut Uninsulated (89-862)
- STANLEY Stanley 84-028 7" Diagonal Cutting Plier (84-028)
- STANLEY 6 in 84 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (84-105)
- KNIPEX 11 3/4 in End Cutting Nipper Uninsulated (99 10 300)
- Stanley Pliers