Shop All TV Mounts & Stands
Stanley
Basic 32"-55" Tilt Flat Panel Mount
Mfr # TMR-DS1113T
Zoro # G0418294
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 1.3 in
- For Use With TV
- Load Capacity 65 lb
- Monitor Size 55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # TMR-DS1113T
- Zoro # G0418294
- UPC # 850912005255
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 1.3 in |
Monitor Size | 55 in |
Length | 19.5 in |
Minimum Screen Size Supported | 23 in |
Details
Item | Wall Mount |
Color | Black |
For Use With | TV |
Load Capacity | 65 lb |
Description
The 32''-55'' Basic Tilt TV Mount by Stanley is built for quality, performance and durability. It is designed and built for TVs 32''-55'' and holds up to 65 pounds. It features a 12deg tilt and easy install. Mount your TV for optimal visibility and simplicity with the Basic Tilt TV Mount.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 14.4v Battery for iRobot Roomba 416 4210 4170 Vacuum Cleaner (MAX3471764)
- QNAP Mini Sas 12G Cable (Sff-8644), CAB-SAS30M-8644 (CAB-SAS30M-8644)
- STANDARD HORIZON SBR-41LI 1750mAh f/HX280 & HX380 (SBR-41LI)
- MIGHTY MAX BATTERY 12V 18AH GEL Replacement Battery for Power Patrol SLA1116 - 2 Pack (ML18-12GELMP297)
- STANLEY Full Motion TV Wall Mount, 37" to 90" Screen, 130 lb. Capacity (TLX-DS3105FM)
- STANLEY Full Motion TV Wall Mount, 32" to 55" Screen, 60 lb. Capacity (TLX-350FM)
- STANLEY Tilt TV Wall Mount, 37" to 70" Screen, 90 lb. Capacity (TLR-ES2215T)
- STANLEY Fixed Safety Straps, for use wiith TV Mounts (ASR-N02)
- STANLEY Tilt TV Wall Mount, 13" to 37" Screen, 40 lb. Capacity (TMR-EC3103T)
- STANLEY Fixed Ceiling Projector Mount Arm, 17 lb. Capacity (PJM-M2465C)
- PEERLESS Articulating Mount, For Displays, 100 lb. (SA752PU)
- Stanley TV Mounts & Stands