Shop All Snips
Stanley
Aviation Snip, Right, 10 in, Chromium Vanadium
Mfr # FMHT73557
Zoro # G1804260
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Material Chromium Vanadium
- Features Auto Release Mechanism
- Number of Pieces 1
- Safety Latch Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 10 in |
Cutting Length | 1 1/4 in |
Description
Aviation Snip, Blade Material Steel, Cutting Capacity 18 ga (Cold Rolled Steel), 22 ga (Stainless Steel), Cutting Direction Right, Cutting Edge Type Non-Serrated, Cutting Length 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Circular Saw Blade, 6 1/2 in, 40 Teeth (628273000)
- GERBER Fixed Blade Knife, Black SS, 4 7/8 In (22-41629)
- XCELITE Micro Shear Cutter (170MVN)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2" Impact Torx T15 Power Bits (25 Pk) (48-32-4394)
- STANLEY Aviation Snip, Straight, 10 in, Chromium Vanadium (FMHT73756)
- STANLEY Aviation Snip, Left, 10 in, Chromium Vanadium (FMHT73755)
- STANLEY Stanley Fat Max FMHT73561 12 in. FatMax Long Cut Snips; Yellow & Black (FMHT73561)
- STANLEY FATMAX Straight Cut Aviation Snip, 10 in L, Up to 18 ga (Cold Rolled Steel) 23 ga (Stainless Steel) (14-563)
- STANLEY Sheet Metal Crimper, 10", Steel (FMHT73568)
- STANLEY Stanley® Fatmax® FMHT73561 Long Nose Straight Cut Snips (FMHT73561)
- URREA Snips, Left, Steel (303LS)
- Stanley Knives, Cutters & Snips