Stanley

Aviation Snip, Offset, 9 in, Chromium Vanadium (Discontinued)


This Product is Discontinued
Shop for all Snips

Key Features

  • Cutting Action Offset
  • Overall Length 9 in
  • Material Chromium Vanadium
  • Features Flush Hardware, Auto Release Mechanism, Induction Hardened Cutting Edge, Compact Blade, 1/4 in Blade Markings
  • Number of Pieces 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Stanley
  • MFR # FMHT73562
  • Zoro # G1804218
  • UPC #
    076174735628
  • Country of Origin China
  • Category Snips

Dimensions

Overall Length 9 in
Cutting Length 13/16 in

Description

This Stanley FMHT73562 Aviation Snip is the perfect tool for cutting metal. It features an offset design that allows you to cut straight and curved lines with ease. The cold rolled steel blade has a chromium vanadium coating, making it both durable and corrosion resistant. This 9 in. aviation snip has a nonserrated cutting edge for precision cuts. It also has an ergonomic cushion grip handle, which provides comfort during use. Its safety latch prevents accidental closing of the tool while in use, ensuring your safety at all times. The Stanley FMHT73562 Aviation Snip is ideal for professionals who need to make accurate cuts on metal surfaces frequently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products