Shop All Snips
Stanley
Aviation Snip, Left, 10 in, Chromium Vanadium
Mfr # FMHT73755
Zoro # G1804111
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Material Chromium Vanadium
- Features Auto Release Mechanism
- Number of Pieces 1
- Safety Latch Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 10 in |
Cutting Length | 1 1/4 in |
Description
Aviation Snip, Blade Material Steel, Cutting Capacity 18 ga (Cold Rolled Steel), 22 ga (Stainless Steel), Cutting Direction Left, Cutting Edge Type Non-Serrated, Cutting Length 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO NC Spotting Drills, 82 deg, 3/16in, Carbide (34185)
- KEO Drill/Countersink Bit, 60 Deg, #2x5 L, HSS (22050)
- ECLIPSE MAGNETICS Premier Range Ciruclar Magnetic Chuck, 9" Dia (AX91C/P)
- SUPERIOR PARTS Spring Loaded Rafter Hook/Retractable Nail Gun / Saw Hanger with ONE-HOLE BRACKET (M745H1)
- STANLEY Aviation Snip, Straight, 10 in, Chromium Vanadium (FMHT73756)
- STANLEY Aviation Snip, Right, 10 in, Chromium Vanadium (FMHT73557)
- STANLEY Aviation Snip Set, Left/Right/Straight, 12 5/16 in, Chromium Vanadium, TPR (FMHT73558)
- STANLEY Stanley® Fatmax® FMHT73561 Long Nose Straight Cut Snips (FMHT73561)
- STANLEY Cut Snip, Offset Left, 9 5/8 in, Chromium Vanadium (FMHT73559)
- STANLEY Stanley Fat Max FMHT73561 12 in. FatMax Long Cut Snips; Yellow & Black (FMHT73561)
- BESSEY Cutter, Circular Cutting, 7 1/2" (D50)
- Stanley Snips