Shop All Spring Return Hose Reels
This Product is Discontinued
Stanley
Automatic Hose Reel, 1/2" Hose Dia., 65 ft. Length (Discontinued)
Mfr # BDS6620
Zoro # G6177860
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hose Inside Dia. 1/2"
- Hose Length 65 ft.
- Mounting Wall
- Application Outdoor Gardening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # BDS6620
- Zoro # G6177860
- Country of Origin China
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 65 ft. |
Details
Mounting | Wall |
Application | Outdoor Gardening |
Item | Automatic Hose Reel,20m,PK1 |
Description
Automatic Hose Reel,20m,PK1, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.