Shop All Diagnostic and Monitoring Instruments and Supplies
Stanley Arial
Water Resistant Pendant, Gray
Mfr # 59361
Zoro # G5087892
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Wristband
- Color Gray
- For Use With Arial(R) Emergency Call System
- Height 1/2 in
- Width 1 39/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley Arial
- MFR # 59361
- Zoro # G5087892
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 1/2 in |
Width | 1 39/64 in |
Length | 1 39/64 in |
Details
Item | Water Resistant Pendant |
Includes | Wristband |
Color | Gray |
For Use With | Arial(R) Emergency Call System |
Battery Type | CR2032 Lithium |
Description
Water Resistant Pendant, Length 1 39/64 in, Width 1 39/64 in, Height 1/2 in, For Use With Arial(R) Emergency Call System, Includes Wristband, Color Gray, Battery Type CR2032 Lithium
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAZOS Fitness Walking Stick, Red, 55" (602-3000-1091)
- STAR BRITE Star brite 14308 Star Tron Enzyme Fuel Treatment - Classic Gas Formula, 8 oz (14308)
- FIRST AID ONLY 25 Person SmartCompliance Food Service First Aid Cabinet (1350-FAE-0103)
- CREST HEALTHCARE Pullcord Bath Station (2332C)
- STANLEY ARIAL Universal Transmitter, 24V, Tan (14390)
- STANLEY ARIAL Universal Transmitter, 3V, Tan (54350)
- STANLEY ARIAL Call Station, 3V, Gray (54336)
- STANLEY ARIAL Motion Detector, 3V, Tan (55365)
- STANLEY ARIAL Water Resistant Pendant, Gray (59350)
- STANLEY ARIAL Water Resistant Pendant, Gray (59360)
- M-D M-d Products 36in. Satin Nickel Flat Top Saddle Thresholds 49010 (3181906)
- Stanley Arial Diagnostic and Monitoring Instruments and Supplies