Shop All Diagnostic and Monitoring Instruments and Supplies
Stanley Arial
Water Resistant Pendant, Gray
Mfr # 59350
Zoro # G5087947
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With Arial(R) Emergency Call System
- Height 1/2 in
- Width 1 39/64 in
- Length 1 39/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Arial
- MFR # 59350
- Zoro # G5087947
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 1/2 in |
Width | 1 39/64 in |
Length | 1 39/64 in |
Details
Item | Water Resistant Pendant |
Color | Gray |
For Use With | Arial(R) Emergency Call System |
Battery Type | CR2032 Lithium |
Description
Water Resistant Pendant, Length 1 39/64 in, Width 1 39/64 in, Height 1/2 in, For Use With Arial(R) Emergency Call System, Color Gray, Battery Type CR2032 Lithium
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONAIRRP PERS CARE 12PC Hair Clipper Set (HC108RGB)
- NEW SOLUTIONS New Solutions AR179P 10 x 2 x 4 in. Nylon Padded Desk Length Armrests Universal Fit for Wheelchair; Black - Set of 2 (AR179P)
- FIRST AID ONLY Outdoor Survival Kit, 205 Piece, Orange (FAO-440)
- AVANT Hand Sanitizer, Size 8.5 oz., Original (12089-8.5-FF)
- STANLEY ARIAL Universal Transmitter, 3V, Tan (54350)
- STANLEY ARIAL Call Station, 3V, Gray (54336)
- STANLEY ARIAL Water Resistant Pendant, Gray (59360)
- STANLEY ARIAL Motion Detector, 3V, Tan (55365)
- STANLEY ARIAL Clearance Card, Gray, PK10 (59365)
- STANLEY ARIAL Wrist Strap, Black (0707-205)
- ZORO SELECT Basin 8.5 Qt 4/8X14.5 304SS (87360)
- Stanley Arial Diagnostic and Monitoring Instruments and Supplies