Shop All Diagnostic and Monitoring Instruments and Supplies
Stanley Arial
Universal Transmitter, 24V, Tan
Mfr # 14390
Zoro # G5062607
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting hardware
- Color Tan
- For Use With Arial(R) Nurse Call System
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Arial
- MFR # 14390
- Zoro # G5062607
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Details
Item | Universal Transmitter |
Includes | Mounting hardware |
Color | Tan |
For Use With | Arial(R) Nurse Call System |
Voltage | 24 |
Description
Universal Transmitter, For Use With Arial(R) Nurse Call System, Voltage 24, Includes Mounting Hardware, Color Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cables AND Sensors C2373p0 (C2373P0 CABLES AND SENSORS)
- FIRST AID ONLY Bulk First Aid Kit, Metal, 25 Person (90670)
- FIRST VOICE Cohesive Bandage, Blue, 1" x 5 yd., PK6 (TS-3187-6DB)
- COVIDIEN Phlebotomy Sharps Container W/Clear Lid, Flip Top, 1 Qt., RD (CVDSR1Q100900)
- STANLEY ARIAL Clearance Card, Gray, PK10 (59365)
- STANLEY ARIAL Wrist Strap, Black (0707-205)
- STANLEY ARIAL Motion Detector, 3V, Tan (55365)
- STANLEY ARIAL Call Station, 3V, Gray (54336)
- STANLEY ARIAL Universal Transmitter, 3V, Tan (54350)
- STANLEY ARIAL Water Resistant Pendant, Gray (59350)
- LEARN IT BY ART&TRADE Art Integration Kit, Grade 2, 12-3/5"Wx19-1/4"Lx3-1/2"H, MI (PAC100105)
- Stanley Arial Diagnostic Equipment