Shop All Diagnostic and Monitoring Instruments and Supplies
Stanley Arial
Replacement Neck Lanyard, Gray, PK10
Mfr # 59366
Zoro # G5087910
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) Neck Lanyards
- Color Gray
- For Use With Arial(R) Emergency Call System
- Width 1/64 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley Arial
- MFR # 59366
- Zoro # G5087910
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Width | 1/64 in |
Length | 12 in |
Details
Item | Replacement Neck Lanyard |
Includes | (10) Neck Lanyards |
Color | Gray |
For Use With | Arial(R) Emergency Call System |
Description
Replacement Neck Lanyard, Length 12 in, Width 1/64 in, For Use With Arial(R) Emergency Call System, Includes (10) Neck Lanyards, Color Gray, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESEMME Tresemme Moisture Rich Vitamin E Shampoo 3 oz. Bottle, PK12 (63912)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59308)
- WELCH ALLYN Connex Spot Classic Mobile Stand MS3 (7000-MS3)
- LUMEX Set N Go Wide Adj Rollator Blu (RJ4718B)
- STANLEY ARIAL Water Resistant Pendant, Gray (59350)
- STANLEY ARIAL Call Station, 3V, Gray (54336)
- STANLEY ARIAL Motion Detector, 3V, Tan (55365)
- STANLEY ARIAL Wrist Strap, Black (0707-205)
- STANLEY ARIAL Water Resistant Pendant, Gray (59360)
- STANLEY ARIAL Clearance Card, Gray, PK10 (59365)
- EVAC-CHAIR Rescue Sheet, 900 lb, 36 In W, 75 In L (220)
- Stanley Arial Diagnostic Equipment