Shop All Disposable Specialty Batteries
Stanley Arial
Replacement Battery, 3.6V
Mfr # 0450-112
Zoro # G3943112
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size 123
- Replaces 5018LC, CR123A, CR123, CR17345, DL123A, EL123AP, RL123A
- Voltage 3.6
- Height 1 7/20 in
- Voltage - Batteries 3VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley Arial
- MFR # 0450-112
- Zoro # G3943112
- Country of Origin United States
- Category Disposable Specialty Batteries
Dimensions
Battery Size | 123 |
Height | 1 7/20 in |
Overall Height | 1.39" |
Diameter | 0.64" |
Details
Replaces | 5018LC, CR123A, CR123, CR17345, DL123A, EL123AP, RL123A |
Voltage | 3.6 |
Voltage - Batteries | 3VDC |
Battery Chemistry | Lithium |
Terminal Type - Batteries | Button |
Item | Replacement Battery |
Application | Batteries |
Description
Replacement Battery, Height 1 7/20 in, Voltage 3.6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFTALK Twisstop Phone Cord, Black (SOF1501)
- SOFTALK Coiled Phone Cord, 12 ft., Black (48102)
- ILC Replacement for Tripp Lite Rbc24-sutwr Battery (RBC24-SUTWR BATTERY TRIPP LITE)
- VENTEV Chargesync Flat USB C to Apple Lightning Cable 6ft, Gray (FC6-GRY256529)
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (UL133)
- DURACELL Specialty High-Power Lithium Batteries, 123, 3 V, PK6 (5008630)
- TADIRAN Battery 3.6 Volt Lithium Tadiran Back up Power Battery (COMP-6-5)
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-28443)
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-1008)
- DANTONA Battery 3 Volt Lithium (CR) Dantona 5 Pack Lithium Batteries (VAL-1632-5)
- ILB GOLD Lithium Battery, Replacement For Cameronsino, Cs-Er17505 (CS-ER17505)
- Stanley Arial Disposable Specialty Batteries