Shop All Diagnostic and Monitoring Instruments and Supplies
Stanley Arial
Clearance Card, Gray, PK10
Mfr # 59365
Zoro # G5087929
Free Shipping & Returns
$89.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With Arial(R) Emergency Call System
- Height 1 in
- Width 1/64 in
- Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley Arial
- MFR # 59365
- Zoro # G5087929
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 1 in |
Width | 1/64 in |
Length | 1/2 in |
Details
Item | Clearance Card |
Color | Gray |
For Use With | Arial(R) Emergency Call System |
Description
Clearance Card, Length 1/2 in, Width 1/64 in, Height 1 in, For Use With Arial(R) Emergency Call System, Color Gray, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0248)
- FIRST AID ONLY Knuckle Bandage, Woven, 1-1/2 in. W, 40/Box (G174)
- COVIDIEN Stretch Bandage, Cotton/Polyester, PK12 (K1CB019230)
- FLEMING SUPPLY Digital Bathroom Scale, Cordless Battery-Operated LCD Display for Health and Fitness, Black, Large (247466MCH)
- STANLEY ARIAL Water Resistant Pendant, Gray (59360)
- STANLEY ARIAL Motion Detector, 3V, Tan (55365)
- STANLEY ARIAL Wrist Strap, Black (0707-205)
- STANLEY ARIAL Water Resistant Pendant, Gray (59350)
- STANLEY ARIAL Call Station, 3V, Gray (54336)
- STANLEY ARIAL Universal Transmitter, 24V, Tan (14390)
- ILC Replacement for Cables AND Sensors Dhp-ad0 (DHP-AD0 CABLES AND SENSORS)
- Stanley Arial Diagnostic and Monitoring Instruments and Supplies