Shop All Hole Saw Arbors
Stanley
Arbor For Hole Saws From 9/16 In. To 1-3/16 In.
Mfr # 1779774
Zoro # G6882015
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 12.7 mm
- Shank Shape Hollow Hex
- Fits Hole Saw Dia. Up to 1-3/16 in
- Width 1-1/4 in
- Gauge 0.042
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 1779774
- Zoro # G6882015
- UPC # 885363004755
- Country of Origin United States
- Category Hole Saw Arbors
Dimensions
Shank Size | 12.7 mm |
Fits Hole Saw Dia. | Up to 1-3/16 in |
Width | 1-1/4 in |
Shank Length | 1/2 in |
Details
Item | Hole Saw Arbor |
Shank Shape | Hollow Hex |
Gauge | 0.042 |
Tooth Pattern | Vari-Raker |
Tooth Form | VARIPOS |
Set Level | EHS |
Description
Arbor For Hole Saws From 9/16 In. To 1-3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Silver/Deming Drill, 1 1/4,118 Deg (6WUZ1)
- PROTO Puller Step Plate Adapter 7/8 x 1-1/8" (J4040-2)
- ULLMAN DEVICES 1-1/4" Pocket Telescopic Inspection Mirror with Cushion Grip (HTE-2T)
- KRAFT TOOL Elite Series Round End MA, 16"x3-1/8 (CFE150REK)
- STANLEY 3/8 Hex Arbor Fits Hole Saw 1-1/4 -6 (373003)
- MORSE Hole Saw Arbor, Steel, 3/8" Shank Size (MA35PSCT)
- WESTWARD Arbor, Carbon Steel (29VU98)
- SPYDER Bit Extension, 1/2 in. Shank, 12 in. L (600843)
- BLAIR Spotweld Arbor for Rotabroach (11122)
- AMERICAN SAW & MFG 6L Hole Saw Arbor (1779805)
- LENOX Hole Saw Blade, 6L Arbor Size (1779805)
- Stanley Hole Saws & Cutters