Shop All Electrical Raceways
Stanley
Aluminum Cable Covers, 42inL, Aluminum
Mfr # ACC-005
Zoro # G1871646
original price:
$24.39
27% off
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 2
- Finish Powder Coated
- Series Cable Cover
- Color Gray
- Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # ACC-005
- Zoro # G1871646
- UPC # 850912005361
- Country of Origin China
- Category Electrical Raceways
Dimensions
Length | 43 1/4 in |
Width | 1 1/4 in |
Height | 1 3/4 in |
Length (Straight Wireway) | 42 in |
Details
Item | Aluminum Cable Covers |
Number of Channels | 2 |
Finish | Powder Coated |
Series | Cable Cover |
Color | Gray |
Mounting Style | Surface |
Material | Aluminum |
Includes | (5) 42" Aluminum Cable Covers, Nylon Anchors, Screws |
Mounting Location | Floor, Walls |
Cover Type | Snap On |
Paintable | Yes |
Knockouts | None |
Basic Material | Aluminum |
Description
Aluminum Cable Covers, Series Cable Cover, Mounting Style Surface, Width 1 1/4 in, Height 1 3/4 in, Length 43 1/4 in, Cover Type Snap On, Material Aluminum, Color Gray, Number of Channels 2, Finish Powder Coated, Includes (5) 42 In. Aluminum Cable Covers, Nylon Anchors, Screws, Knockouts None, Paintable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Weatherproof Plates, Number of Gangs: 1-Gang Silicone, Light Texture Finish, Clear (HBL1795)
- GARDNER BENDER 12" L Beadle Wrap Yellow PK 15 (45-12BEADYW)
- SIGMA ELECTRIC NIPPLE 1/2""THRED GLV 2PK (44360)
- SQUARE D Miniature Circuit Breaker, HOM Series 35A, 2 Pole, 120/240V AC (HOM235)
- W BOX RWAY CONN 1-3/4in INS COR, 4PK (0E-175ICW4)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (PN10F11V)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS441)
- WIEGMANN Straight Wireway 8 X 8 4 Feet Gray (S8848NK)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Super BaseTrak, 10 ft., White (PS3BC10)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT3015KIT001)
- LEGRAND Internal Elbow, Ivory, Elbows (PN10F17V)
- Stanley Raceways