Shop All Snips
This Product is Discontinued
Stanley
All Purpose Snip, Left/Right/Straight, 9 in, Steel (Discontinued)
Mfr # FMHT73563
Zoro # G1804209
This Product is Discontinued
Key Features
- Cutting Action Left/Right/Straight
- Overall Length 9 in
- Material Steel
- Features Bi-Material Grip, Serrated Blades
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 9 in |
Cutting Length | 1 1/2 in |
Description
All Purpose Snip, Blade Material Steel, Cutting Capacity 22 ga (Cold Rolled Steel), 26 ga (Stainless Steel), Cutting Direction Left, Right, Straight, Cutting Edge Type Serrated, Cutting Length 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.