Shop All Staplers and Tackers
Stanley
All-Plastic Light Duty ABS Staple Gun
Mfr # TR35
Zoro # G4563273
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light Duty
- Power Source Manual
- Staple Type Light Duty
- Staple Capacity 100
- Nail Type No Nails
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # TR35
- Zoro # G4563273
- UPC # 076174060614
- Country of Origin China
- Category Staplers and Tackers
Dimensions
Crown Width | 29/64 in |
Leg Length | 1/4 in to 3/8 in |
Nail Length | Staples Only |
Fits Wire Dia. | Not Specified |
Overall Length | 5 7/10 in |
Overall Height | 4 3/5 in |
For Staple Width | 29/64 in |
For Staple Leg Length | 1/4 in, 5/16 in, 3/8 in |
Overall Width | 9/10 in |
Overall Length Range | 7 In or Less |
Leg Length (In.) | 1/4, 5/16 and 3/8 |
Crown Width (In.) | 29/64 |
Description
The STANLEY TR35 All-Plastic Light Duty ABS Staple Gun is a lightweight tool designed for simple, repetitive stapling tasks. The staple gun has a built-in staple remover, allowing you to easily remove staples from the nose of the gun. This light duty staple gun features leg lengths ranging from 1/4 in to 3/8 in., as well as an overall length of 6 3/4 in. The tool has a manual power source and a yellow plastic body with a 29/64" crown width. The STANLEY TR35 All-Plastic Light Duty ABS Staple Gun is perfect for your everyday stapling needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, M2.0-0.40 6H (302104030)
- TEKTON Mini Needle Nose Pliers (Serrated Jaw) (PMN01001)
- J.W. WINCO GN817-4-4-M8X1-BK-NI Indexing Plunger (817-4-4-M8X1-BK-NI)
- DEWALT Reciprocating Saw Blade, 9" L, 1" H (DWAR9108CT-1)
- STANLEY Staple Gun, Manual, Heavy Dty, Narrow Crwn (TR150HL)
- STANLEY Staple Gun, Manual, Heavy Duty, Narrow Crwn (7yv50)
- STANLEY Stanley TR150HL Tr150hl, Heavy-Duty Aluminum Staple Gun, High/Low Setting (TR150HL)
- STANLEY Staple Gun, Manual, Heavy Dty, Narrow Crwn (TR110)
- STANLEY Light Duty ABS Staple Gun (TR40)
- STANLEY Staple Gun, Manual, Light Duty, Light Duty (TR45)
- POWERNAIL HT750 19-Gauge 15/32 Inch Crown Heavy Duty Hammer Tacker Stapler (Uses 7500 Series Staples) (HT750)
- Stanley Staplers and Tackers