Shop All Adjustable Wrenches
Stanley
Adjustable Wrench – 8"
Mfr # 87-369
Zoro # G9088073
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Finish Chrome
- Material Alloy Steel
- Features SAE and Metric Scale, Rust Resistant
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 87-369
- Zoro # G9088073
- UPC # 076174873696
- Country of Origin India
- Category Adjustable Wrenches
Dimensions
Overall Length | 8 in |
Adjustable Wrench Nominal Length | 8" |
Description
Adjustable Wrench, Alloy Steel, Chrome, 8 in, Jaw Capacity 1 in, Plain, Dipped Handle, Self-Adjusting, Measuring Scale Yes, Insulated No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Attachment, Heat Gun (35292)
- LENOX Band Saw Blade, 16 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Rx+ Series (27944RPB164875)
- BOSTITCH Driver (100402)
- MILWAUKEE TOOL M18 FUEL 5 in. Flathead Braking Grinder with No-Lock Paddle Switch (Tool Only) (2886-20)
- STANLEY Adjustable Wrench – 12" (87-473)
- STANLEY Adjustable Wrench – 10" (87-471)
- STANLEY Bi-Material Adjustable Wrench – 10" (90-949)
- STANLEY Bi-Material Adjustable Wrench – 8" (90-948)
- STANLEY Bi-Material Adjustable Wrench – 7" (90-947)
- STANLEY Stanley 85-610 Locking Adjustable Wrench, 10" Long (85-610)
- IRWIN IRWIN VISE-GRIP 2078706 Adjustable Wrench Tray Set; 4 Pc (VSG-2078706)
- Stanley Adjustable Wrenches