Shop All Adjustable Wrenches
Stanley
Adjustable Wrench – 10"
Mfr # 87-471
Zoro # G9969005
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Finish Chrome
- Material Alloy Steel
- Features SAE and Metric Scale, Tension Spring Stabilizes Movable Jaw, Lightweight Handle, Anti-Corrosion Protection
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 87-471
- Zoro # G9969005
- UPC # 076174874716
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 10 in |
Adjustable Wrench Nominal Length | 10" |
Description
The Stanley 87-471 Adjustable Wrench is the versatile tool you need to have on hand. It has a jaw capacity of 1 1/8 in. and an overall length of 10 in. Made of alloy steel, this adjustable wrench is strong and durable. Its chrome finish ensures that it will not rust or corrode easily. With a plain grip style, you can adjust the tool with ease. This self-adjusting wrench adjusts itself as you turn it, making for fast work without having to reposition your hands or make multiple passes over the nut or bolt head. The Stanley 87-471 Adjustable Wrench is an essential part of your tool kit which will come in handy for all sorts of projects around the house and garage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, Cobalt, 5/8, 4 FL, dbl Sq End, NC (5422100)
- SUPERIOR PARTS Aftermarket Makita Template Guide Adapter (SP 321492-3)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive (P-320X)
- SUPERCUT 92.5-inch x 0.1875-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (429107)
- STANLEY Cushion Grip Adjustable Wrench – 10" (85-762)
- STANLEY FATMAX® 10" Adjustable Demolition Wrench (FMHT75081)
- STANLEY Bi-Material Adjustable Wrench – 10" (90-949)
- STANLEY Stanley 85-610 Locking Adjustable Wrench, 10" Long (85-610)
- STANLEY Adjustable Wrench – 12" (87-473)
- STANLEY WRENCH ADJUSTABLE 6"" (87-367)
- WELLER Crescent Metric and SAE Adjustable Wrench 6 in. L 1 pc (AT26VS)
- Stanley Adjustable Wrenches