Shop All Sawhorses & Work Stands
Stanley
Adjustable Folding Sawhorse, Adj Height, Plastic, 2 1/8 in Overall Wd, 32 in to 39 in, 2500 lb Cap
Mfr # 011031S
Zoro # G8553501
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sawhorse Length 27-3/16 in
- Sawhorse Width 2 1/8 in
- Sawhorse Max. Height 39 in
- Sawhorse Min. Height 32 in
- Sawhorse Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 011031S
- Zoro # G8553501
- UPC # 076174975116
- Country of Origin Israel
- Category Sawhorses & Work Stands
Dimensions
Sawhorse Length | 27-3/16 in |
Sawhorse Width | 2 1/8 in |
Sawhorse Max. Height | 39 in |
Sawhorse Min. Height | 32 in |
Sawhorse Closed Length | 27-1/4 in |
Max. Height (In.) | 39 |
Length (In.) | 27-3/16 |
Closed Width (In.) | 2 |
Min. Height (In.) | 32 |
Width (In.) | 2-1/8 |
Sawhorse Closed Width | 2 in |
Closed Length (In.) | 27-1/4 |
Minimum Adjustable Height | 32 in |
Overall Height Range | 32 in to 39 in |
Height Adjustment Increments | 6 in |
Height Adjustment Mechanism | Slide Mechanism |
Maximum Adjustable Height | 39 in |
Overall Width | 26 4/5 in |
Folded Depth | 2 1/4 in |
Folded Width | 2 in |
Height Adjustability | Adjustable Height |
Folded Height | 32 3/4 in |
Description
This Stanley Sawhorse is the perfect solution for any job. You can adjust its legs to fit your height and work at a comfortable level. The saw horse's legs adjust independently, allowing you to customise the height for maximum comfort. This portable tool is easy to fold up and store when not in use. It has a 2 1/8" width and 27 3/16" length, which allows it to accommodate larger projects comfortably. The adjustable folding saw horse also has a max height of 39 in., min height of 32 in., and cap weight of 2500 lb. This Stanley Sawhorse will make your next project more enjoyable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM18F4TIALN (CEM18F4TIALN)
- TEKTON 1/2 Inch Drive x 3/8 Inch Deep 6-Point Impact Socket (SID23010)
- RIDGID Drain Cleaning Tool Set: 2 Augers, 2 Cutters, Steel (T-250)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 13/32 and Screw Extractor #6 Set Cle-Line 1864 (C22316)
- STANLEY Stanley® STST60626 Adjustable Sawhorse (Twin Pack) (STST60626)
- STANLEY SAWHORSE FLD MTL 29""H (STST11154)
- STANLEY 31-1/8 in. H X 29-1/8 in. W X 2-7/8 in. D Adjustable 2 Way Adjustable Sawhorse 1000 lb. cap. (STST60626)
- STANLEY Adjustable Sawhorse (Twin Pack) (STST60626)
- STANLEY FATMAX 4-in-1 Mobile Tools and Parts Work Station Organizer (020800R)
- STANLEY SAWHORSE SET 29""X31"" 2PK (STST60997)
- TOOLPRO 2 ft. Aluminum Flat-Top Sawhorse Ladder (TP20322)
- Stanley Sawhorses & Work Stands