Shop All Hand Files and Rasps
Stanley
8" Single-Cut Mill Bastard File
Mfr # 22-171
Zoro # G4556885
product price: $5.09
/ea
$5.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 22-171
- Zoro # G4556885
- UPC # 076174221718
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Length without Tang | 8 in |
Details
Item | Mill File |
Profile Shape | Rectangular |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Features | Bastard Teeth Spacing for General-Purpose Tool Sharpening and Material Smoothing |
Cut Type | Bastard/Single |
Handle Design | None |
Number of Cut Edges | 4 |
Includes Handle | No |
Edge Cut Style | Single |
File Body Finish | Natural |
Taper | Tapered in Width and Thickness |
File Style | American Pattern File |
File Coarseness | Bastard Cut |
File Type | Machinists File |
Insulated | No |
Face Cut Style | Single-Cut |
Shape | Flat |
Key For File Style | 4 Single-Cut Single Machinists File |
Description
If you need a tool to smooth and finish your metal surfaces, the STANLEY 22-171 8" Single-Cut Mill Bastard File is the perfect choice. This single cut mill bastard file has an overall length of 8 in. and can be used for general purpose applications. It has a rectangular profile shape and is made with natural finish pattern American cut type bastard/single. The shop by limited time deals ensures that you will get this product at a discounted price. Make sure to pick up the STANLEY 22-171 8" Single Cut Mill Bastard File today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 1/2 in Wire Stripper 32 to 14 AWG (12 12 02)
- FEIN Hacksaw Blade, 21 In. L, HSS (63503069008)
- M.A. FORD Screw Machine Drill Bit, 1/8 in Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20612500)
- KO-KEN Universal Socket 16mm 6 Point 53.5mm 3/8 Sq. Drive (3440M-16)
- STANLEY 6" Single-Cut Mill Bastard File (22-170)
- STANLEY Mill File, American, Rectangular, 12 In. L (22-173)
- STANLEY Mill File, American, Rectangular, 10 In. L (22-172)
- STANLEY Flat File, American, Bastrd/Double, 6 In. L (22-174)
- STANLEY Hand File Set, American, 5 Pieces (22-314)
- STANLEY Stanley 8 Half Round Rasp File, (22-017)
- WESTWARD General Purpose File Set, Ergonomic, 5 PC (1NFK7)
- Stanley Cutting and Shaping Tools