Shop All Nail Pullers, Wrecking and Pry Bars
Stanley
8" Molding Bar Nail Puller
Mfr # 55-116
Zoro # G1893744
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Flat Striking Face Allows Claw to be Driven Under Deeply Embedded Nails, For Reducing Material Damage When Prying Molding and Trim, Forged, Extreme Strength and Durability, Precise Penetration, Tempered to Help Reduce Chipping and Heat Treated for Durability
- Material Heat Treated Steel
- Overall Length 8 in
- Overall Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 55-116
- Zoro # G1893744
- UPC # 076174551167
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 8 in |
Overall Width | 1 3/4 in |
Dia. | 7/8 in |
Bar Width | 7/8 in |
End Width | 1 3/4 in |
Bar Diameter | 7/8 in |
Description
This Stanley 55-116 8" Nail Puller is the perfect tool for pulling nails. It has a flat bar, which allows you to get under the nail head and then pry it out. This nail puller features a heat treated steel construction that makes it sturdy and durable. The black colored puller has an overall width of 1 3/4 in., length of 8 in., thickness of 7/8 in. and diameter of 7/8 in.. You can tether this wrecking bar with a standard tool. When you need to remove nails, this Stanley 55-116 8" Nail Puller is the perfect choice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Internal Plastic Pipe Cutter, 1-1/4 in Or Larger Diameter Single Pack (RP77171)
- FEIN Indexible Insert, Square, Cermet (64302004010)
- WESTWARD 48 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth (10D591)
- DRILL AMERICA 5/64"x12" HSS Aircraft Extension Drill Bit, Flute Length: 1" (DWDA/CX125/64)
- STANLEY Demolition Bars, Universal Wrecking Tool (55-120)
- STANLEY Gooseneck Wrecking Bar, 1-1/4 In. W (55-503)
- STANLEY Pry Bars, Pry Bar, 9 in. L, 1-1/2 in. W (STHT55530)
- STANLEY Nail Pullers, Nail Puller/Chisel Scraper (55-117)
- STANLEY Pry Bars, Flat Pry Bar, Black and Yellow (55-526)
- STANLEY Ripping Bar 3/4 X 36 In (55-136)
- CRESCENT 3 Piece Pry Bar Set (FB3PC)
- Stanley Nail Pullers, Wrecking and Pry Bars