Shop All Needle Nose Pliers
Stanley
8 1/2 in Fatmax Needle Nose Plier Bi-Material Handle
Mfr # 89-870
Zoro # G3672444
original price:
$15.25
19% off
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 3/4 in
- Features Durable Gripping and Cutting Edge, Ergonomic Handle, Induction Hardened Cutting Jaws, Precision Machined Jaws, Slim Head, Slip-Resistant
- Material Carbon Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 89-870
- Zoro # G3672444
- UPC # 076174898705
- Country of Origin Viet Nam
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 3/4 in |
Tip Width | 3/8 in |
Jaw Length | 3 in |
Overall Length Range | 6 - 8 in |
Description
When you need to cut, strip or bend wire, this Stanley 89-870 Long Nose Cutting Pliers is the tool for the job. With a total length of 8 1/2 in., these long nose pliers are perfect for reaching into tight spaces. They have serrated gripping surfaces on both the jaws and handles for added security when working with wire. The jaws measure 2 15/16 in. in length and 11/16 in. in width, making them ideal for cutting wires of different sizes. They also feature carbon steel construction that makes them sturdy and durable enough to last through years of use. These long nose pliers are the tool you will want to have on hand when you need to work with wires or reach into small spaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spring Clamp, Steel, 12-1/2 in Overall L (806EP6)
- ICS Drive Sprocket, 8T (70949)
- MILWAUKEE TOOL 8" Comfort Grip Hex-Jaw Pliers (48-22-6208)
- DIABLO SPEEDemon 1-1/4 in. X 6 in. L Spade Bit 2 pk (DSP2150-P2)
- STANLEY Stanley 84-032 8-1/4" Long Nose Cutting Plier (84-032)
- STANLEY 6 in Long Nose Cutting Pliers 1 1/4 Jaw Opening Dipped Handle (84-101)
- STANLEY LONG NOSE PLIERS 6"" FJ (84-031W)
- STANLEY PLIERS LONG NOSE 6"" (84-101)
- STANLEY 6 1/2 in Fatmax Needle Nose Plier, Side Cutter Bi-Material Handle (89-869)
- STANLEY 6 3/8 in Bent Needle Nose Plier Ergonomic Handle (89-871)
- HAKKO/CHP Long Nose Pliers, Serrated, 3mm (PN-2007)
- Stanley Pliers