Shop All Plier Sets
Stanley
7Pc Locking Pliers Fast Release Set
Mfr # IRHT82595
Zoro # G6862162
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.9 in
- Length 12.9 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # IRHT82595
- Zoro # G6862162
- UPC # 885911597951
- Country of Origin China
- Category Plier Sets
Dimensions
Width | 6.9 in |
Length | 12.9 in |
Height | 4 in |
Details
Item | Locking Pliers |
Description
7Pc Locking Pliers Fast Release Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS STAR BIT T10 X 3"" YLW 2P (87421)
- GEARWRENCH 19 Piece 1/2" Drive 6 Point Deep Impact SAE Socket Set (84934N)
- HHIP 1" Precision Parallel Screwless Vise (3900-0020)
- CRAFTSMAN Tool Set, 24 Piece Standard (SAE) Polish, SAE, 24 pcs (CMMT12009LZ)
- STANLEY STNLY PLIERS SET 3PK 6""L (84-114)
- STANLEY 6 Piece Bi-Material Grip Plier Set Dipped Handle (84-079)
- STANLEY 4 Piece Bi-Material Grip Plier Set Slip-Resistant Bi-Material Handle (84-058)
- STANLEY 2 Piece Pliers Set Dipped Handle (84-212)
- STANLEY Stanley 84-079 6 Piece Basic Miniature Plier Set (Long Nose, Diagonal, Tongue & Groove, End Cutter) (84-079)
- STANLEY 3 Piece Bi-Material Grip Plier Set Slip-Resistant Bi-Material Handle (84-056)
- GARANT Pliers Set, Number of Pliers: 4 (700001 4)
- Stanley Pliers