Shop All Hand Files and Rasps
Stanley
7" Single-Cut Extra Extra Slim Taper File
Mfr # 22-313
Zoro # G4571953
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 7 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 22-313
- Zoro # G4571953
- UPC # 076174223132
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 7 in |
Handle Length | 7 in |
File Length without Tang | 7 in |
Details
Item | Double Extra Slim Taper File |
Profile Shape | Triangular |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Features | Bastard Teeth Spacing for General-Purpose Tool Sharpening and Material Smoothing |
Cut Type | Bastard/Single |
Handle Design | None |
File Coarseness | Bastard Cut |
Face Cut Style | Single-Cut |
File Type | Machinists File |
Includes Handle | No |
Taper | Tapered in Width and Thickness |
Edge Cut Style | Single |
Number of Cut Edges | 3 |
File Style | American Pattern File |
Insulated | No |
File Body Finish | Natural |
Shape | Triangle |
Description
When you need to smooth and shape a variety of materials, the STANLEY 22-313 7" Single-Cut Extra Extra Slim Taper File is the tool for the job. The file has a length of 7 in., which makes it easy to work with. It features a natural finish and triangular profile shape. This hand file and rasp can be used on general purpose applications. Smooth out your materials with this extra slim taper file from STANLEY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 2 1/16 in Size, Standard Socket, black oxide (J07533)
- GREENFIELD THREADING Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Bright (330184)
- WESTWARD Wall Scraper, Flexible, 4", Carbon Steel (13A703)
- VEGA Impact Socket TW, 1/2 Sq Dr 12 mm 12pt (31203-DT)
- STANLEY Stanley® 21-293, Surform® 10" Flat Blade Standard Cut (21-293)
- STANLEY Wood Rasp, American, Half Round, 8 In. L (22-017)
- STANLEY 8" Single-Cut Round Bastard File (22-098)
- STANLEY Mill File, American, Rectangular, 12 In. L (22-173)
- STANLEY Stanley® 22-311, Bi-Material File Handle With 3 Inserts (22-311)
- STANLEY Stanley 8 Half Round Rasp File, (22-017)
- WESTWARD Maintenance File Set, 9 PC (1NFK1)
- Stanley Cutting and Shaping Tools