Shop All Hand Files and Rasps
Stanley
6" Single-Cut Mill Bastard File
Mfr # 22-170
Zoro # G4634506
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 22-170
- Zoro # G4634506
- UPC # 076174221701
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
Details
Item | Mill File |
Profile Shape | Rectangular |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Features | Bastard Teeth Spacing for General-Purpose Tool Sharpening and Material Smoothing |
Cut Type | Bastard/Single |
Handle Design | None |
File Type | Machinists File |
Includes Handle | No |
File Coarseness | Bastard Cut |
File Body Finish | Natural |
File Style | American Pattern File |
Number of Cut Edges | 4 |
Face Cut Style | Single-Cut |
Insulated | No |
Edge Cut Style | Single |
Taper | Tapered in Width and Thickness |
Shape | Flat |
Key For File Style | 4 Single-Cut Single Machinists File |
Description
Designed for general purpose use, the STANLEY 22-170 6" Single-Cut Mill Bastard File is a versatile tool that will help you get your job done. This mill file has a rectangular profile shape and features an American pattern cut. The bastard/single cut of this hand file offers you versatility in terms of your task at hand. It is made with natural finish so it can be used on metal surfaces without causing damage to them. With its limited time deals, you can save money on this quality product from Stanley Tools. If you are looking for a single mill bastard file, the STANLEY 22-170 6" Single Cut Mill Bastard File is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION CUTTING TOOL CHAMPION BRUTE HD METRIC JOBBER (XL8-3.3)
- STARRETT Dial Indicator, 0 to 1 In, 0-100 (25-441J)
- WESTWARD Torque Wrench Head, Open End, 18mm (19ZC95)
- TAPCON Condrive 1000 Installation Tool (3103910)
- STANLEY Mill File, American, Rectangular, 12 In. L (22-173)
- STANLEY 8" Single-Cut Mill Bastard File (22-171)
- STANLEY Mill File, American, Rectangular, 10 In. L (22-172)
- STANLEY 7" Single-Cut Extra Extra Slim Taper File (22-313)
- STANLEY Hand File Set, American, 4 Pieces (22-319)
- STANLEY Stanley® 21-293, Surform® 10" Flat Blade Standard Cut (21-293)
- STANLEY Stanley® 22-311, Bi-Material File Handle With 3 Inserts (22-311)
- Stanley Cutting and Shaping Tools