Shop All Hand Files and Rasps
Stanley
6" Single-Cut Extra Slim Taper File
Mfr # 22-312
Zoro # G4572224
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 6 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 22-312
- Zoro # G4572224
- UPC # 076174223125
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
Details
Item | Extra Slim Taper File |
Profile Shape | Triangular |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Features | Triangle-Shaped File Gradually Tapered in Width and Thickness for Cutting Angles Less Than 90 Degree |
Cut Type | Bastard/Single |
Handle Design | None |
Includes Handle | No |
Taper | Tapered in Width and Thickness |
File Style | American Pattern File |
Face Cut Style | Single-Cut |
Number of Cut Edges | 3 |
File Coarseness | Bastard Cut |
File Body Finish | Natural |
Insulated | No |
File Type | Machinists File |
Edge Cut Style | Single |
Shape | Triangle |
Description
Extra Slim Taper File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 6 in, Number of Cut Edges 3, Taper Tapered in Width and Thickness, File Body Finish Natural, Features Triangle-Shaped File Gradually Tapered in Width and Thickness for Cutting Angles Less Than 90 Degree, Handle Length 6 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 12"/300mm Master Vernier Caliper (520850120)
- CLE-LINE Screw Machine Drill Bit, 25/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23481)
- KEO Countersink, 6 Fl, 60 Deg, 3/16, Cobalt (55501)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Chrome (4946)
- STANLEY 10" Double-Cut Flat Bastard File (22-176)
- STANLEY Wood Rasp 4-in-1, American, 8 In. L (21-113)
- STANLEY Slim Taper File, American, 6 In. L (22-306)
- STANLEY Stanley® 22-311, Bi-Material File Handle With 3 Inserts (22-311)
- STANLEY Flat File, American, Bastrd/Double, 6 In. L (22-174)
- STANLEY Mill File, American, Rectangular, 10 In. L (22-172)
- SIMONDS Mill Smo 8 (73146500)
- Stanley Cutting and Shaping Tools