Shop All Punch & Chisel Sets
This Product is Discontinued
Stanley
6 Piece Pin Punch Set (Discontinued)
Mfr # 16-226
Zoro # G1974786
This Product is Discontinued
Key Features
- Number of Pieces 6
- Material Hardened Steel
- Features Hardened Quenched and Tempered for Long Life and Durability, Ideal for Marking Metal or Making Indentations for Starting Drill Holes, One-Piece Construction Forged for Strength, Powder-Coated Finish for Easy Visibility
- Length 6 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 16-226
- Zoro # G1974786
- UPC # 076174162264
- Country of Origin China
- Category Punch & Chisel Sets
Dimensions
Length | 6 in |
Sizes Included | 1/16, 1/8, 5/32, 3/16, 1/4, 5/16 in |
Tip Size | 1/16 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in |
Tip Diameter | 1/16 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in |
Details
Number of Pieces | 6 |
Material | Hardened Steel |
Item | Drive Pin Punch Set |
Features | Hardened Quenched and Tempered for Long Life and Durability, Ideal for Marking Metal or Making Indentations for Starting Drill Holes, One-Piece Construction Forged for Strength, Powder-Coated Finish for Easy Visibility |
Finish | Powder Coated |
Tether Capable | Tether Capable |
Punch Piece Design | 1-Piece Design |
Includes | Drive Pin Punch Set: 1/16 in, 1/4 in, 1/8 in, 3/16 in, 5/16 in, 5/32 in |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material Applications | Metal |
Heat-Treated | Yes |
Container Type | None |
Tether Ready | No |
Set Type | Punch Set |
Includes Handle | No |
Includes Striking Cap | No |
Type | Set |
Description
Drive Pin Punch Set, Set Type Punch Set, Number of Pieces 6, Includes Handle No, Material Applications Metal, Includes Drive Pin Punch Set: 1/16 in, 1/4 in, 1/8 in, 3/16 in, 5/16 in, 5/32 in, Tip Size 1/16 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in, Material Hardened Steel, Container Type None, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.