Shop All Screwdriver Sets
Stanley
6 Piece Jeweler's Precision Screwdriver Set
Mfr # 66-039
Zoro # G9176054
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Crosspoint, Phillips
- Screwdriver Tip Style Keystone Slotted/Phillips
- Tip Size 1.4mm, 1.8mm, 2.3mm, 3mm, #0, #1
- Handle Material Steel
- Handle Design Fluted with Rotating Ccap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 66-039
- Zoro # G9176054
- UPC # 076174660395
- Country of Origin China
- Category Screwdriver Sets
Dimensions
Tip Size | 1.4mm, 1.8mm, 2.3mm, 3mm, #0, #1 |
Details
Item | Jewelers Precision Screwdriver Set |
Tip Style Group | Crosspoint, Phillips |
Screwdriver Tip Style | Keystone Slotted/Phillips |
Handle Material | Steel |
Handle Design | Fluted with Rotating Ccap |
Number of Pieces | 6 |
Finish | Blued |
Shank Material | Steel |
Shank Shape | Round |
Includes | (4) Slotted: 1.4mm x 25mm, 2mm x 30mm, 2.4mm x 40mm, 3mm x 50mm; (2) Phillips: #0 x 40mm, #1 x 50mm; Plastic Case |
Screwdriver and Nut Driver Grouping | Screwdriver Sets |
Tether Capable | Tether Capable |
Nonsparking | No |
ESD Safe | No |
SAE or Metric | SAE, Metric |
Features | Swivel-Head Handles Provide Precision and Reach, Bright, Plated Shafts are Fluted For a Steady, Solid Grip, Hardened and Tempered Steel Blades with Blued Finish to Resist Corrosion |
Handle Type | Fluted with Rotating Cap |
Tether Style | Tether Capable |
Material | Shank: Steel |
Bit Style | Standard, Phillips |
Insulated / Uninsulated | Uninsulated |
Description
Jewelers Screwdriver Set, #0, #1, 1.4mm, 1.8mm, 2.3mm, 3.0mm, Number of Pieces 6, ESD Safe No, Includes Slotted 1.4 x 25mm, 2.0 x 30mm, 2.4 x 40mm, 3.0m x 50mm, Phillips #0 x 40mm, #1 x 50mm, Plastic Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 7/16-14, HSS TAPS SETS - 2000 (20A128CS)
- BLU-MOL Pilot Drill, 3-1/4" x 1/4", HSS, PK10 (8534)
- DREMEL Carbon Steel Brush, 3/4in. dia., PK2 (428-02)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5 Bright 3/8x3/8x1-1/2x4 (C60436)
- STANLEY Screwdriver Set, 7 pcs, Acetate Handle (66-157-A)
- STANLEY Magnetized Tip Screwdriver Set, Slotted/Phillips Tip, Ergonomic Cushion Grip, 6-Piece (66-565)
- STANLEY Screwdriver Set (STHT60799)
- STANLEY Precision Screwdriver Set, 6 pcs (66-052)
- STANLEY SCREWDRIVER SET, CUSION GRIP 8PC (91-541)
- STANLEY DeWalt ToughSeries 3/16 in. L Demolition Screwdriver Set 4 pc (DWHT65101)
- SATA Precision Combination Screwdriver Set, 1 (ST09317SJ)
- Stanley Screwdrivers and Nutdrivers