Shop All Plier Sets
Stanley
6 Piece Bi-Material Grip Plier Set Dipped Handle
Mfr # 84-079
Zoro # G3595803
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Material Drop Forged Steel
- Overall Length 4 in, 5 in
- Color Black (Handle)
- Features Drop-Forged Steel, Ergonomic Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 84-079
- Zoro # G3595803
- UPC # 076174840797
- Country of Origin China
- Category Plier Sets
Dimensions
Overall Length | 4 in, 5 in |
Description
Plier Set, ESD-Safe No, Insulated No, Number of Pliers 6, Plier Types Long Nose, Tongue & Groove, Pliers Included 4 in Bent Nose, 4 in Diagonal, 4 in End Cutting, 5 in Flat Nose, 5 in Groove Joint, 5 in Long Nose, Jaw Opening Type Manual, Grip Style Standard Cushion, Features Drop-Forged Steel, Ergonomic Handle, Grip Material Bi-Material, Handle Color Black, Handle Style Ergonomic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" drive, 6-point short impact socket 1-1/2" (7448H)
- IRWIN IMPACT PWR BIT T20 X 6""L (1837526)
- POWERBUILT 3/8" Drive T-20 Star Bit Socket (648513)
- CHANNELLOCK 2 Piece Plastic Grip Tongue and Groove Plier Set Dipped Handle (GS-1)
- STANLEY 3 Piece Bi-Material Grip Plier Set Slip-Resistant Bi-Material Handle (84-056)
- STANLEY Stanley 84-079 6 Piece Basic Miniature Plier Set (Long Nose, Diagonal, Tongue & Groove, End Cutter) (84-079)
- STANLEY STNLY PLIERS SET 3PK 6""L (84-114)
- STANLEY 4 Piece Bi-Material Grip Plier Set Slip-Resistant Bi-Material Handle (84-058)
- STANLEY 2 Piece Pliers Set Dipped Handle (84-212)
- PROTO 4 Piece Plier Set Ergonomic Handle (J200XLS)
- KNIPEX Knipex Pliers Set, 4 Pc (9K 00 80 94 US)
- Stanley Plier Sets