Shop All Needle Nose Pliers
Stanley
6 in Long Nose Cutting Pliers 1 1/4 Jaw Opening Dipped Handle
Mfr # 84-101
Zoro # G6318903
Sold in multiples of 4 for $31.16
$31.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6-3/4"
- Jaw Width 5/16"
- Features Durable, Oil Resistant, Strong
- Material Steel
- Number of Pieces 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 84-101
- Zoro # G6318903
- UPC # 076174841015
- Country of Origin India
- Category Needle Nose Pliers
Dimensions
Overall Length | 6-3/4" |
Jaw Width | 5/16" |
Tip Width | 27/64" |
Jaw Length | 1-1/8" |
Overall Length Range | 6 - 8 in |
Description
The STANLEY 84-101 Basic Long Nose Cutting Pliers is the ideal tool for cutting and bending wire. It comes with a 0 degree jaw bend, which allows you to cut in tight spaces. Featuring a fixed joint design, this needle nose plier has a dipped handle that provides excellent grip. The serrated gripping surface ensures that you can hold onto your materials securely. You will be able to cut and bend wire quickly and easily with this 6 7/8" long plier. The STANLEY 84-101 Basic Long Nose Cutting Pliers is the perfect tool for working with wires and other small objects in hard to reach places.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Ball Knob, 303SS, 1/2-20"Thrd, 1-7/8" dia. (SSBK-053)
- WESTWARD Hand File, Knife Shape, 8 In, 44/45 TPI (12F816)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 2 mm Tip, 4 3/4 in L (54TM16)
- RELTON Straight-Shank Multi-Purpose Bit 5/8" X 6" Groo-V Tip Bit (GRT-10- 6)
- STANLEY LONG NOSE PLIERS FJ 8"" (84-102)
- STANLEY Stanley 84-032 8-1/4" Long Nose Cutting Plier (84-032)
- STANLEY 6 3/8 in Bent Needle Nose Plier Ergonomic Handle (89-871)
- STANLEY MULTI TOOL 12 IN 1 (84-519K)
- STANLEY Bi-Material Long Nose Cutting Pliers – 6" (84-031W)
- STANLEY Basic Long Nose Cutting Pliers – 8" (84-102)
- POWERBUILT 11" Long Nose Long Reach Pliers (640860)
- Stanley Pliers