Shop All Reciprocating Saw Blades
Stanley
6 in L x 6 TPI Wood Cutting Bi-Metal
Mfr # 20572656R
Zoro # G5929534
product price: $26.05
/ea
$26.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- For Use With Saw Type Reciprocating Saw
- Teeth per Inch 6
- Length 6 in
- Application Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 20572656R
- Zoro # G5929534
- UPC # 82472205725
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 6 in |
Height | 0.05 in |
Details
Number of Pieces | 5 |
For Use With Saw Type | Reciprocating Saw |
Teeth per Inch | 6 |
Application | Wood |
Number of Teeth | 36 |
Description
Reciprocating Saw Blades 656R Bi-Metal 6 In. Lo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Ball Chain With Key Ring L=160, Form:B Stainless Steel, Comp:Stainless Steel (K1125.115X160)
- OSG Jobber Drill Bit, #29, XPM (8612345)
- CLEVELAND M2.5X0.45 D3 3FL 1003TN BOT TIN TAP (C83965)
- SAFETY SPEED Panel Saw, 8 In., 5800 rpm, Cut H 64 In. (H5)
- STANLEY Reciprocating Saw Blades 810R Bi-Metal 8 In. Lo (22753OSB810R)
- STANLEY Reciprocating Saw Blades 656R Bi-Metal 6 In. Lo, 22750OSB656R (22750OSB656R)
- STANLEY 6 in L x 10; 14 TPI Bi-Metal (20592650R)
- IRWIN LENOX METALWOLF 6 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 18 TPI 1 pk (20567S618R)
- DIABLO 12" L x General Purpose Cutting Reciprocating Saw Blade (DS1209CGP)
- DIABLO 9" L x Wood Cutting Reciprocating Saw Blade (DS0903CP3)
- DISSTON Blu-Mol 8 In. 10-14 Tpi All-Purpose Cutting Bi-Metal Reciprocating Saw Blade, 10PK (6479)
- Stanley Reciprocating Saw Blades